Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 mm One Flute Routing End Mill Square 64-mmL

  • Mfr # 63-866

  • Zoro # G5758435


product price: $45.25
/ea

Key Features

Diameter
3.00mm
Number of Flutes
1
Application
For HDPE, HIPS, UHMW, ABS, Polycarbonate, Acetal, Acrylic, PET And Solid Surface
Single End/Double End
Single End
Overall Length
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-866
Zoro #
G5758435
UPC #
094713559399
Country of Origin
United States

Dimensions

Diameter
3.00mm
Overall Length
64 mm
Length of Cut
12 mm
Shank Dia.
6 mm
Dimension Type
Metric
Cutter Dia. - Machining
3.00mm
Cutter Dia.
3 mm

Details

Number of Flutes
1
Application
For HDPE, HIPS, UHMW, ABS, Polycarbonate, Acetal, Acrylic, PET And Solid Surface
Single End/Double End
Single End
Helix Angle
21 Degrees
Grade
High Performance
Finish
Bright (Uncoated)
End Style
Square
End Mill Material
Carbide
Item
Solid Router Bit
End
Single
Cutting Direction
Right Hand
Cutting Type
Center
Type
Upcut Spiral O-Flute
List Number
63-850
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Primary Material Application
Soft Plastic
End Mill Style
Square
Measurement System
Metric
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Soft Plastic, Spiral O-Flute Upcut, Metric, 3 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.