Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, HSS, 1/4 D, 1-1/4 Cut L, 1 Flute

  • Mfr # 10-78

  • Zoro # G3529967


product price: $18.39
/ea

Key Features

Overall Length
2 5/8 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
End Mill Material
High Speed Steel
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-78
Zoro #
G3529967
UPC #
00094714319510
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length (In.)
2.625
Shank Dia. (In.)
1/4
Flute Length
1 1/4 in
Cutter Dia.
1/4 in
Shank Length
1 3/8 in

Details

End Mill Material
High Speed Steel
Number of Flutes
1
List Number
10
End
Square
Application
Routing Plastic
Item
Straight Cut Profile Router Bit
Material
HSS
End Style
Square
Cutting Type
Center
Measurement System
Fractional Inch
Primary Material Application
Plastic, Wood
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Included Angle
0 Degrees
End Mill Application
Finishing
Primary Material Application ISO Code
O
Shape
Straight

Description

Straight Cut Profile Router Bit, High Speed Steel, 1/4 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 5/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.