This item is Discontinued.

Onsrud Routing End Mill, 1/4x3/8x4 L, CR, AlTiN EMC603250

Routing End Mill, 1/4x3/8x4 L, CR, AlTiN (Discontinued)

  • Mfr # EMC603250
  • Zoro # G5713075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC603250
Zoro #
G5713075
UPC #
094713566205
Country of Origin
Unknown

Dimensions

Diameter
1/4"
Overall Length
4.0000"
Length of Cut
3/8"
Neck Dia.
0.2360"
Radius
0.0900"
Shank Dia.
1/4"
Dimension Type
Fractional Inch
Neck Length
3-1/8"

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Helix Angle
40 Degrees
Item
Routing End Mill
Cutting Type
Center
End Style
Corner Radius
End Mill Material
Carbide
End
Single
Finish
AlTiN
Type
Titanium Variable Index/Roughing, Long Length, Necked
List Number
EMC
Cutting Direction
Right Hand
Grade
High Performance

Description

Routing End Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.