This item is Discontinued.

Onsrud Routing End Mill, 1x1 1/4x7 L, CR, AlTiN EMC600686

Routing End Mill, 1x1 1/4x7 L, CR, AlTiN (Discontinued)

  • Mfr # EMC600686
  • Zoro # G5788772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC600686
Zoro #
G5788772
UPC #
094713563921
Country of Origin
Unknown

Dimensions

Diameter
1"
Overall Length
7.0000 in
Length of Cut
1 1/4 in
Neck Dia.
0.9550 in
Radius
0.1560"
Dimension Type
Fractional Inch
Neck Length
4 1/8 in
Shank Dia.
1 in

Details

Number of Flutes
10
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Helix Angle
40 Degrees
List Number
EMC
End
Single
Type
Titanium Finisher, Long Length, Necked
Item
Routing End Mill
Finish
AlTiN
End Style
Corner Radius
Cutting Type
Center
Grade
High Performance
End Mill Material
Carbide
Cutting Direction
Right Hand

Description

Routing End Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.