Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Compression, 3/4, 1 7/8, 4

  • Mfr # 60-196MW

  • Zoro # G3120135


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 7/8 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-196MW
Zoro #
G3120135
UPC #
895680012418
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 7/8 in
Dimension Type
Fractional Inch
Diameter
3/4"
Cutter Dia. - Machining
3/4"
Cutter Dia.
3/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
List Number
60-100MW
End
Single
Cutting Type
Center
Cutting Direction
Right Hand
Grade
High Performance
Type
Compression
Item
Solid Router Bit
End Style
Square
Application
For Double Sided Laminated and Veneered Materials
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Material - Machining
Carbide
Primary Material Application
Laminated Wood, MDF
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
End Mill Style
Square
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Compression Spiral
Router Bit End Type
Plain End
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Primary Material Application Laminated Wood, MDF, Compression Spiral, Inch, 3/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.