Zoro Homepage

Routing End Mill, Spiral O, 1/16, 1/4, 2

  • Mfr # 65-000

  • Zoro # G1921455


product price: $58.19
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-000
Zoro #
G1921455
UPC #
895680017246
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Dimension Type
Fractional Inch
Diameter
1/16"
Cutter Dia. - Machining
1/16"
Cutter Dia.
1/16 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
65-000
End
Single
Finish
Bright (Uncoated)
Type
Upcut Spiral O-Flute
Application
For Plastic, Wood, Aluminum, and Solid Surface
Grade
High Performance
Item
Solid Router Bit
Cutting Direction
Right Hand
End Style
Square
Cutting Type
Center
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Single End/Double End
Single End
Material - Machining
Carbide
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum, MDF, Plastic, Wood
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, O
Router Bit Flute Type
Super Spiral O-Flute
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Aluminum, MDF, Plastic, Wood, Super Spiral O-Flute, Inch, 1/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.