Onsrud
3/4" Two Flute Routing End Mill Plunge Point 4"L
Mfr # 68-070
Zoro # G1790442
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Number of Flutes 2
- Application For Carbon Graphite, Fiberglass, and Composites
- Single End/Double End Single End
- Overall Length 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L AMC703952
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL 63-840
- ONSRUD 3/8" Six Flute Routing End Mill Corner Radius, 2-1/4" Neck EMC600066
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L 52-650
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L 52-652
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L 60-250
- ONSRUD 1/2" Three Flute Routing End Mill Ball Nose, 2-1/8" Neck AMC715338
- ONSRUD 3/4" Four Flute Routing End Mill Corner Radius 4"L EMC602006
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L AMC701606
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L 52-622
- MELIN TOOL CO End Mill, Roughing, Ch 6mm CRMG-M6M6-ALTIN
- Onsrud Routing End Mills