
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7145
Zoro #
G602696646
UPC #
71721071457
Country of Origin
Unknown
Dimensions
Length
12
Overall Height (In.)
0.5
Outside Diameter
0.3
Width
2.3
Description
This professional Cotton Sampling Knife has a high-carbon-steel blade that's been heat-treated and tempered for extra strength and long life. The honed cutting edge stays sharp and is easily resharpened when necessary. This knife has full tang construction which means the blade goes all the way to the end of the handle for added strength. The durable hardwood handle is secured to the blades with brass compression rivets so the blades won't loosen. 5-1/2"L blade with a 4-1/2"L handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.