Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ontario Knife Co Lettuce Trimmer 7.25In Blade 5250

Lettuce Trimmer 7.25In Blade (Discontinued)

  • Mfr # 5250
  • Zoro # G602696387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250
Zoro #
G602696387
UPC #
71721052500
Country of Origin
United States

Dimensions

Width
2.5
Length
13.5
Overall Height (In.)
2.5
Outside Diameter
0.8

Description

This Lettuce trimmer has a high-carbon-steel, full-tang blade that’s been heat-treated and tempered for extra strength. The sharp, honed cutting edge is easily resharpened and the durable hardwood handle is secured to the blade with brass compression rivets so the blade won’t loosen with hard use. Trims lettuce and other leafy, head vegetables. 7-1/4"L blade, 12-1/4"L overall.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.