This item is Discontinued.

Ontel Products Ontel Products 269772 Safe & Healthy UV Light Wand 269772

Ontel Products 269772 Safe & Healthy UV Light Wand (Discontinued)

  • Mfr # 269772
  • Zoro # G704145158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269772
Zoro #
G704145158
UPC #
735541118203
Country of Origin
China

Description

Safe & Healthy UV Light Wand. The Safe & Healthy UV Light kills 99.9% of bacteria, viruses, and germs. The light cleans different types of surfaces including hard to reach, delicate, soft surfaces that you can't sterilize with traditional disinfectants. It is compact, portable, and it folds down for easy storage. Take it with you anywhere, it just requires 2 "AA" batteries (batteries not included). The light cleans different types of surfaces including hard to reach, delicate, soft surfaces that you can't sterilize with traditional disinfectants.

Features
  • Safe & Healthy UV Light Wand
  • Kills 99.9% of viruses, bacteria, germs, mold and more
  • Fast, easy and effective
  • Chemical Free
  • Works on any surface
  • Take it with you anywhere, it just requires 2 "AA" batteries
Specifications
  • Length: 8"
  • Height: 10"
  • Width: 6"
  • Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.