
SHLF CLP PLSC WHT1/4 IN., 8PK
Mfr # 1900WR
Zoro # G516103926
product price: $6.99
/pk 8, $0.87/eaSold in multiples of 2 for $13.98
Key Features
Overall Height
1 in
Material
Plastic
Overall Depth
0.48 in
Overall Width
0.39 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1900WR
Zoro #
G516103926
UPC #
62703190068
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Depth
0.48 in
Overall Width
0.39 in
Details
Material
Plastic
Color
Brown
Item
Shelf Clips
Description
Onward 1 in. H X 0.62 in. W X 0.48 in. D White Plastic Shelf Clips
- Complete your shelving system with the durable design of these plastic shelf clips.
- Designed to support your shelves by securing them to the mount, these clips are the best option to replace missing or broken shelf pegs.
- Plastic clips are durable, reliabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.