This item is Discontinued.

Onyx Outdoor Movevent Torsion Paddle Sports Life Vest Xl/2X 122400-100-060-14

Movevent Torsion Paddle Sports Life Vest Xl/2X (Discontinued)

  • Mfr # 122400-100-060-14
  • Zoro # G4640764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122400-100-060-14
Zoro #
G4640764
UPC #
43311040457
Country of Origin
China

Description

MoveVent Torsion Vest. Size: X-Large/2X-Large, Weight: 90 lbs. and over, Chest Size: 44" - 56", MoveVent - A vest that conforms to your body like a glove, yet its innovative vented channels help to keep you cool while paddling. Our NEW MoveVent series of paddle sports vests feature excellent mobility, sculpted foam designs that conform to your body, and mesh ventilation in the front and back to allow for maximum airflow. Look for the many features and benefits of the torsion, dynamic, and curve vests that make up our NEW MoveVent product line and accommodate all levels of paddling. , Soft, comfortable flotation foam, Bubble Foam on inner back for added comfort, SOLAS grade reflective material for visibility, Expandable zippered pockets with mesh drainage, Adjustable waist belt, 400 denier nylon ripstop and nylon oxford, Lash tab for small accessories, Drying loop on back, Attached whistle for safety, Provides excellent mobility for recreational paddle sports (canoe, kayak, SUP), Ventilation in front and back to keep you cool, Mesh in lower back fits high back seats and sit-on-top kayaks, Sculpted and flexible design conforms to you and stays in place, Shoulder adjustments with neoprene comfort pads, Adjustable side belts, Strong, durable zipper closure, Zip assist loop at zipper base, * U.S. Coast Guard Approved Type III Life Jacket / Personal Flotation Device (PFD).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.