This item is Discontinued.

Open Road Brands Open Road Brands 90167605-S Railroad Crossing Prismatic Embossed Tin Sign 90167605-S

Open Road Brands 90167605-S Railroad Crossing Prismatic Embossed Tin Sign (Discontinued)

  • Mfr # 90167605-S
  • Zoro # G103937231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90167605-S
Zoro #
G103937231
UPC #
842252112335
Country of Origin
China

Description

You don't have to be a train buff to love this rugged piece of wall decor. Embossed tin signs are layered and studded with prismatic reflectors, creating a look that grabs attention in any office or man cave.

Features
  • Open Road Brands officially licensed product
Specifications
  • Material: Embossed Metal
  • Hanging Method: Drilled Holes
  • Dimension: 20" W x 20" H x 0.375" D
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.