Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24VAC/DC, 160 in.-lb.

  • Mfr # GCA151.1P

  • Zoro # G2103468


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
160 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA151.1P
Zoro #
G2103468
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 7/8 in
Width
4 3/4 in
Height
11 13/16 in
For Shaft Width
3/4 in
For Shaft Height
3/4 in
Overall Height
11 3/4 in
Overall Width
4 3/4 in
For Shaft Diameter
1 in
Overall Depth
2 7/8 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
160 in-lb
Voltage
24V AC/DC
Power Rating
5W
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Shaft Type
Self-Centering Shaft Coupling
Replaces Honeywell Motors
Mfr. No. MS7520A2007
Timing
90 sec
Electrical Connections
Cable
Stroke Deg.
90
For Use With
Control Dampers
Includes
Mounting Bracket
Motor Direction
CW or CCW
Power Consumption
7 VA
Item
Actuator
For Use With Building Automation Systems
Building Automation System Compatible
Weight
4.85 lb
Valve Application
Damper
Output Signal
0 to 10V DC
IP Rating
IP54
Rated Torque
160 in-lb
Maximum Operating Temperature
130 Degrees F
Number of Auxiliary Switches
0
Input Voltage
24V AC/DC
Time to Close
15 sec
NEMA Rating
2
Time to Open
90 sec
Housing Material
Aluminum
Product Type
Damper Actuator
Electrical Connection Type
Hardwired
For Shaft Shape
Round, Square
Plenum Rating
Plenum Rated
Stroke Degree
90 Degrees
Shaft Rotation
CW/CCW
Minimum Operating Temperature
-25 Degrees F
Standards
CE Certified, cUL (C22.2 No. 24-93) Listed, UL 60730
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.