4 SERIAL CISCO STRAIGHT PINOUT, EXT POWER, 2 GBE ETHERNET, LTE CELLULAR, DUAL SIM, 2 DIO AND 2 OUTP

  • Mfr # ACM7004-2-L-GLB

  • Zoro # G322606642


product price:  $1,525.99
/ea
Free Shipping & Returns

Key Features

Data Link Protocols
HTTPS, LLDP
Height
1.4 in
Input Voltage
12 V DC, 230 V AC, 120 V AC
Total Number of Network Ports
2
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM7004-2-L-GLB
Zoro #
G322606642
UPC #
843295106848
Country of Origin
United States

Dimensions

Height
1.4 in
Width
5.1 in

Details

Data Link Protocols
HTTPS, LLDP
Input Voltage
12 V DC, 230 V AC, 120 V AC
Item
Infrastructure Management Equipment
Total Number of Network Ports
2

Description

4 SERIAL CISCO STRAIGHT PINOUT, EXT POWER, 2 GBE ETHERNET, LTE CELLULAR, DUAL SIM, 2 DIO AND 2 OUTPUT PORTS, GLOBAL POWER SUPPLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.