48SERIAL, 2X10GB, 2X1GBE, 2GB, 32GB, USPWCORD

  • Mfr # CM8148-10G-US

  • Zoro # G216432869


product price:  $6,496.99
/ea
Free Shipping & Returns

Key Features

Serial Port
Yes
Maximum Memory Supported
32 GB
USB
Yes
Device Type
Console Server
Form Factor
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8148-10G-US
Zoro #
G216432869
UPC #
843295000000
Country of Origin
United States

Dimensions

Height
1.8 in
Width
17.3 in

Details

Serial Port
Yes
Maximum Memory Supported
32 GB
USB
Yes
Device Type
Console Server
Form Factor
Rack-mountable
Memory Standard
DDR4 SDRAM
Total Number of Expansion Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Number of USB Ports
2
Ethernet Technology
10 Gigabit Ethernet
Processor Speed
1.60 MHz
Number of Serial Ports
48
Standard Memory
1.95 GB
Number of Network (RJ-45) Ports
2
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Item
Device Server
Standards
Emissions:FCC Part 15 Subpart B:2021 Class A, ICES-003 Issue 7,-AS/NZS CISPR 32:2015, EN 55035:2017, EN 55032:2017, VCCI-CISPR 32:2016, CNS 13438:2006-6, CISPR22, CISPR32, CISPR35 Immunity: EN 61000-3-2-2019, IEC 61000-3-2:2018, EN/IEC 61000-3-3:2013, EN 61000-4-2:2009, IEC 61000-4-2:2008, EN 61000-4-3:2006:+ A1:2008 + A2:2010, IEC 61000-4-3:2006 + A1:2007 + A2:2010, EN/IEC 61000-4-4:2012, EN/IEC 61000-4-5:2014, EN 61000-4-6:2014, IEC 61000-4-6:2013, EN 61000-4-8:2010, IEC 61000-4-8:2009, EN/IEC 61000-4-11:2004, IEC 61000-3-2:2018 Other Agency Approvals: CE, UL 1950, TUV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.