Shop OPENGEAR
See all product information
Create Account
4X RS232 X1 OR X2 SOFTWARE SELECTABLE PORTS + 4X 1GBE SWITCHED, 2X 1GBE/SFP COMB
- Mfr # OM1304-4E
- Zoro # G223564898
product price:Â
$
1,798.99
/ea
Free Shipping & Returns
Key Features
Width
8.7 in
Height
1.8 in
Number of Serial Ports
4
Voltage
12 V DC
Maximum Operating Temperature
122 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM1304-4E
- Zoro #
- G223564898
- UPC #
- 843295107630
- Country of Origin
- United States
- Number of Serial Ports
- 4
- Voltage
- 12 V DC
- Maximum Operating Temperature
- 122 Degree F
- Series
- OM1300
- Minimum Operating Temperature
- 41 Degree F
Dimensions
- Width
- 8.7 in
- Height
- 1.8 in
- Depth
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.