8 serial Cisco Straight pinout, ext power, 2 GbE Ethernet, 4 USB console ports, 2 DIO and 2 output

  • Mfr # ACM7008-2-GLB

  • Zoro # G221706535


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Width
5.1 in
Total Number of Network Ports
2
Height
1.4 in
Data Link Protocols
LLDP, HTTPS
Input Voltage
230 V AC, 120 V AC, 12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM7008-2-GLB
Zoro #
G221706535
UPC #
843295106886
Country of Origin
United States

Dimensions

Width
5.1 in
Height
1.4 in

Details

Total Number of Network Ports
2
Item
Infrastructure Management Equipment
Data Link Protocols
LLDP, HTTPS
Input Voltage
230 V AC, 120 V AC, 12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.