Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Opengear Opengear Remote Site Gateway - Remote Management ACM7004-2-M

Opengear Remote Site Gateway - Remote Management (Discontinued)

  • Mfr # ACM7004-2-M
  • Zoro # G0827822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM7004-2-M
Zoro #
G0827822
UPC #
843295100419
Country of Origin
Unknown

Dimensions

Width
5.1 in
Depth
4.7 in
Height
1.4 in

Details

Item
Infrastructure Management Equipment
Includes
Rack Mount Kit - Two ears and screws, Digital I/O Black Terminal block, DB9F-RJ45 Adapter, (4) Rubber Feet, 12VDC Universal Power Supply, Quick Start Guide.
Mounting
Rack
Features
Environmentally Friendly
Application
Remote Management
Series
ACM7000
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.