Shop All Tool Lanyards & Tethering
Op/Tech Usa
Double Harness - Regular
Mfr # 99013930
Zoro # G802666838
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
- Material Nylon, Polyester
- Color Black
- Width 3/8 in, 1 in
- Line Material Nylon
Product Information
- Brand Op/Tech Usa
- MFR # 99013930
- Zoro # G802666838
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 10 in, 23 in, 33 in |
Width | 3/8 in, 1 in |
Size | S/M |
Details
Description
Double Harness, Color Black, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 3/8 in, 1 in, Length 10 in, 23 in, 33 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.006)
- HOUGEN 1/4 in. RotaCut Hole Cutter, 3 pack (11100C)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP9)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-17MM)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- Op/Tech Usa Tool Lanyards & Tethering