Shop All Tool Lanyards & Tethering
Op/Tech Usa
Scanner Harness - Large
Mfr # 99013913
Zoro # G402666832
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
- Material Nylon, Polyester
- Color Black
- Width 3/8 in, 1 in
- Line Material Nylon
Product Information
- Brand Op/Tech Usa
- MFR # 99013913
- Zoro # G402666832
- Country of Origin Multiple
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 in, 21 in, 23 in, 45 in |
Width | 3/8 in, 1 in |
Size | L |
Details
Description
Scanner Harness, Color Black, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 3/8 in, 1 in, Length 14 in, 21 in, 23 in, 45 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch, 9/16 D x 5 L (18A)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short (54TU91)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (LZR650006AA)
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- HONEYWELL MILLER Glove Anchor Mount, 4"Lx1" W, Plastic, PK50 (MGLOVCAD)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- Op/Tech Usa Tool Lanyards & Tethering