Shop All Tool Lanyards & Tethering
Op/Tech Usa
Scanner Hook Strap - Large
Mfr # 99013912
Zoro # G102666835
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43 in, 80 in
- For Use With Hand Held Scanners, Printers, Tablets, Test Equipment
- Material Nylon, Polyester
- Color Black
- Width 1 in
Product Information
- Brand Op/Tech Usa
- MFR # 99013912
- Zoro # G102666835
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 43 in, 80 in |
Width | 1 in |
Size | L |
Details
Description
Scanner Hook Strap, Color Black, For Use With Hand Held Scanners, Printers, Tablets, Test Equipment, Hardware Material Nylon, Line Material Nylon, Width 1 in, Length 43 in, 80 in, Includes Breakaway Connectors Release at 8-10 lbs of Load, Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- HONEYWELL MILLER Tool Lanyard, Black, Nylon Tubular Webbing (9076/BK)
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3003)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- Op/Tech Usa Tool Lanyards & Tethering