Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX-100TF
Zoro #
G2432053
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.7"
Width
2.6"
Height
6.7"
Details
Item
Photoelectric Detector
Outdoor Detection Range
100 ft
Indoor Detection Range
200 ft
Input Power
10.5 to 28VDC
Mounting
Wall/Pole
Beam Blocking Ratio
99
Lightning Protection
Up to 14kV
Operating Temp.
-13 F to 140 F
Includes
Pole Mount Brackets
IP Rating
IP 65
Alarm Output
N.C./N.O. 28VDC, .2A Max
Current Consumption
44mA Max
Type
Selectable Beam,Outdoor
Color
Black
Description
Photoelectric Detector, Selectable Beam,Outdoor, Height 6.7 In., Width 2.6 In., Depth 2.7 In., Black, Outdoor Detection Range 100 Ft, Indoor Detection Range 200 Ft, Beam Blocking Ratio 99, Wall/Pole Mounting, Lightning Protection Up to 14kV, Input Power 10.5 to 28V DC, Current Consumption 44mA Max, Alarm Output N.C./N.O. 28VDC, .2A Max, IP Rating IP 65, Operating Temp. -13 F to 140 F, Includes Pole Mount Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.