2-Cycle Smokeless Engine Oil 3.2 oz 1 pk

  • Mfr # 20056
  • Zoro # G505304389
product price: 
$
4.95
/ea
Sold in multiples of 28 for $138.60

Key Features

Container Size
3.2 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20056
Zoro #
G505304389
UPC #
723083201682
Country of Origin
United States

Dimensions

Container Size
3.2 oz

Details

Item
engine oil

Description

Opti-2 is a specialized two-cycle, single mix ratio lubricant engineered for use in all two-cycle engines, regardless of brand, model or mix ratio. Opti-2 is rated ISO-EG-D++, the highest rating available in the stringent International Standards Organization global performance ratings system. Opti-2 meets and exceeds all equipment manufacturers rating requirements. Opti-2 delivers all these features while being the most environmentally friendly two-cycle mix oil available. Opti-2's smoke reduction and gasohol compatibility contribute to cleaner air, while up to 60 percent less oil is required, which helps conserve a precious non-renewable resource.


  • • Simple single mix covers all mix ratios from a single gas can
  • • Compatible with oxygenated fuels, such as gasohol
  • • Provides 1 mix for all 2 cycle equipment regardless of OEM mix ratio
  • • Combines with 2-1/2 gallons of gas to create a smokeless solution
  • • Contains fuel stabilizer to help keep the fuel fresh and ensure reliable operation
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews