Optic Max

Clear Reader Safety Glasses +1.0, Wraparound, Polycarbonate Lens


product price: $1.95
/ea
Sold in multiples of 6 for $11.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Clear
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2015
See all product information

Product Information

  • Brand Optic Max
  • MFR # 100RT/C1.0
  • Zoro # G301289125
  • UPC #
    810007193342
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Details

Frame Color Clear
Lens Material Polycarbonate
Standards ANSI Z87.1-2015

Description

Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Clear lens Bi-focal 1.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.