Connector, Duplex, LC, Black, OM2
Mfr # FLCDMC5BLY
Zoro # G5603263
product price:Â $50.99
/eaKey Features
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
2
Color
Black
Wire Type
OM2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLCDMC5BLY
Zoro #
G5603263
UPC #
074983047406
Country of Origin
Costa Rica
Details
Item
Opticam Connector
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
2
Color
Black
Wire Type
OM2
Simplex/Duplex
Duplex
T568 Standard
T568B
Features
Pre-Polished
Optical Fiber Type
OM2
Compatible Wire Material
Fiber Optic
Compatible Number of Fibers
Duplex
Product Type
Connector
Description
Opticam Connector, Connector Type LC, Color Black, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM2, Compatible Number of Fibers Duplex, Number of Positions 2, Compatible Wire Material Fiber Optic, T568 Standard T568B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.