Connector, Simplex, LC, Blue, OS1/2
Mfr # FLCSSCBUY
Zoro # G5772767
product price:Â $25.15
/eaKey Features
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
1
Color
Blue
Wire Type
OS1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLCSSCBUY
Zoro #
G5772767
UPC #
074983175970
Country of Origin
Costa Rica
Details
Item
Opticam Connector
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
1
Color
Blue
Wire Type
OS1/2
Simplex/Duplex
Simplex
Standards
RoHS Compliant, TIA/EIA-604 FOCIS-10
Features
Pre-Polished
Optical Fiber Type
OS1, OS2
Product Type
Connector
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
Description
Opticam Connector, Connector Type LC, Color Blue, Features Pre-Polished, Product Type Connector, Optical Fiber Type OS1, OS2, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, Standards RoHS Compliant, TIA/EIA-604 FOCIS-10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.