
General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 0.5 HP
Mfr # ODE-3-120023-1F12
Zoro # G122656021
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Width
3.3 in
Output Voltage
200 to 240V
Depth
4.8 in
Standards
cULus, CE
Input Phase AC
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-120023-1F12
Zoro #
G122656021
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
3.3 in
Depth
4.8 in
Height
6.8 in
Details
Output Voltage
200 to 240V
Standards
cULus, CE
Input Phase AC
Single
Max. Output Amps
2.3A
Max. HP
0.5 hp
Output Phase AC
Three
Input Voltage
200 to 240V
Description
200-240VAC Input & Output; Input Phase 1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.