Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 1 HP

  • Mfr # ODE-3-120043-3012

  • Zoro # G522656058


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Standards
cULus, CE
Input Voltage
200 to 240V
Height
6.8 in
Max. HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-120043-3012
Zoro #
G522656058
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
6.8 in
Width
3.3 in
Depth
4.8 in

Details

Input Phase AC
Three
Standards
cULus, CE
Input Voltage
200 to 240V
Max. HP
1 hp
Max. Output Amps
4.3A
Output Voltage
200 to 240V
Output Phase AC
Three

Description

200-240VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.