Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 10 HP

  • Mfr # ODE-3-340180-3F42

  • Zoro # G222656068


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Standards
cULus, CE
Depth
6.9 in
Output Phase AC
Three
Max. HP
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-340180-3F42
Zoro #
G222656068
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
6.9 in
Height
10.3 in
Width
5.2 in

Details

Input Phase AC
Three
Standards
cULus, CE
Output Phase AC
Three
Max. HP
10 hp
Output Voltage
380 to 480V
Input Voltage
380 to 480V
Max. Output Amps
18A

Description

380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.