Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 30 HP

  • Mfr # ODE-3-440460-3F42

  • Zoro # G722656049


product price: $2,174.99
/ea
Free Shipping & Returns

Key Features

Max. HP
30 hp
Input Phase AC
Three
Depth
8.4 in
Standards
cULus, CE
Input Voltage
380 to 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-440460-3F42
Zoro #
G722656049
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
8.4 in
Width
6.7 in
Height
16.5 in

Details

Max. HP
30 hp
Input Phase AC
Three
Standards
cULus, CE
Input Voltage
380 to 480V
Output Phase AC
Three
Output Voltage
380 to 480V
Max. Output Amps
46A

Description

380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.