Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 5 HP

  • Mfr # ODE-3-240095-3F42

  • Zoro # G022655988


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
380 to 480V
Max. HP
5 hp
Output Phase AC
Three
Height
8.7 in
Max. Output Amps
9.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-240095-3F42
Zoro #
G022655988
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
8.7 in
Depth
5.9 in
Width
4.3 in

Details

Output Voltage
380 to 480V
Max. HP
5 hp
Output Phase AC
Three
Max. Output Amps
9.5A
Input Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE

Description

380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.