Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, variable frequency drive, digital programmable, IP20 cabinet mount. Voltage 7.5 HP

  • Mfr # ODE-3-340140-3F42

  • Zoro # G022656039


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
14A
Input Phase AC
Three
Output Phase AC
Three
Depth
6.9 in
Input Voltage
380 to 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODE-3-340140-3F42
Zoro #
G022656039
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
6.9 in
Height
10.3 in
Width
5.2 in

Details

Max. Output Amps
14A
Input Phase AC
Three
Output Phase AC
Three
Input Voltage
380 to 480V
Output Voltage
380 to 480V
Standards
cULus, CE
Max. HP
7.5 hp

Description

380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.