Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control

  • Mfr # ODE-3-120070-1F1A

  • Zoro # G722656025


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Depth
6.4 in
Input Voltage
200 to 240V
Max. HP
2 hp
Max. Output Amps
7A
Height
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-120070-1F1A
Zoro #
G722656025
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
6.4 in
Height
9.1 in
Width
6.3 in

Details

Input Voltage
200 to 240V
Max. HP
2 hp
Max. Output Amps
7A
Standards
cULus, CE
Output Voltage
200 to 240V
Input Phase AC
Single
Output Phase AC
Three

Description

Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.