Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control

  • Mfr # ODE-3-220105-3F4A

  • Zoro # G822656017


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Width
7.4 in
Output Voltage
200 to 240V
Height
10.1 in
Standards
cULus, CE
Max. HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-220105-3F4A
Zoro #
G822656017
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
7.4 in
Height
10.1 in
Depth
7.2 in

Details

Output Voltage
200 to 240V
Standards
cULus, CE
Max. HP
3 hp
Max. Output Amps
10.5A
Input Voltage
200 to 240V
Input Phase AC
Three
Output Phase AC
Three

Description

Voltage 3 HP, 200-240VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.