
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control
Mfr # ODE-3-340140-3F4A
Zoro # G222656044
product price: $988.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
380 to 480V
Depth
9.3 in
Height
12.2 in
Width
8.3 in
Output Phase AC
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-340140-3F4A
Zoro #
G222656044
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
9.3 in
Height
12.2 in
Width
8.3 in
Details
Input Voltage
380 to 480V
Output Phase AC
Three
Max. Output Amps
14A
Standards
cULus, CE
Output Voltage
380 to 480V
Max. HP
7.5 hp
Input Phase AC
Three
Description
Voltage 7.5 HP, 200-240VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.