
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad control
Mfr # ODE-3-440460-3F4A
Zoro # G222655979
product price: $2,931.99
/ea
Free Shipping & Returns
Key Features
Depth
10.7 in
Width
9.5 in
Output Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-440460-3F4A
Zoro #
G222655979
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
10.7 in
Width
9.5 in
Height
14.2 in
Details
Output Phase AC
Three
Input Voltage
380 to 480V
Standards
cULus, CE
Input Phase AC
Three
Output Voltage
380 to 480V
Max. HP
30 hp
Max. Output Amps
46A
Description
Voltage 30 HP, 200-240VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.