Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-140012-3F1B

  • Zoro # G322656050


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
1.2A
Standards
cULus, CE
Input Voltage
380 to 480V
Output Phase AC
Three
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-140012-3F1B
Zoro #
G322656050
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
6.3 in
Depth
6.4 in
Height
9.1 in

Details

Max. Output Amps
1.2A
Standards
cULus, CE
Input Voltage
380 to 480V
Output Phase AC
Three
Input Phase AC
Three
Output Voltage
380 to 480V
Max. HP
0.5 hp

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 0.5 HP; 380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.