
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad
Mfr # ODE-3-220105-1F4B
Zoro # G922656061
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Output Phase AC
Three
Input Phase AC
Single
Height
10.1 in
Depth
7.2 in
Standards
cULus, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODE-3-220105-1F4B
Zoro #
G922656061
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
10.1 in
Depth
7.2 in
Width
7.4 in
Details
Output Phase AC
Three
Input Phase AC
Single
Standards
cULus, CE
Input Voltage
200 to 240V
Max. HP
3 hp
Max. Output Amps
10.5A
Output Voltage
200 to 240V
Description
Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 3 HP; 200-240VAC Input & Output; Input Phase 1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.