Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-240041-3F4B

  • Zoro # G122656045


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Max. Output Amps
4.1A
Depth
7.2 in
Width
7.4 in
Standards
cULus, CE
Max. HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-240041-3F4B
Zoro #
G122656045
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
7.2 in
Width
7.4 in
Height
10.1 in

Details

Max. Output Amps
4.1A
Standards
cULus, CE
Max. HP
2 hp
Output Voltage
380 to 480V
Input Phase AC
Three
Input Voltage
380 to 480V
Output Phase AC
Three

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 2 HP; 380-480VAC Input & Output; Input Phase 3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.