
General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad
Mfr # ODE-3-340240-3F4B
Zoro # G922656054
product price: $1,892.99
/ea
Free Shipping & Returns
Key Features
Max. Output Amps
24A
Max. HP
15 hp
Standards
cULus, CE
Width
8.3 in
Output Phase AC
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ODE-3-340240-3F4B
Zoro #
G922656054
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
8.3 in
Height
12.2 in
Depth
9.3 in
Details
Max. Output Amps
24A
Max. HP
15 hp
Standards
cULus, CE
Output Phase AC
Three
Input Phase AC
Three
Input Voltage
380 to 480V
Output Voltage
380 to 480V
Description
Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 155 HP; 380-480VAC Input & Output; Input Phase 3
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.