Zoro Homepage

General Purpose, variable frequency drive, digital programmable, IP66/NEMA4X Keypad

  • Mfr # ODE-3-420300-104B

  • Zoro # G522656003


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Max. Output Amps
30A
Max. HP
10 hp
Height
14.2 in
Output Voltage
200 to 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODE-3-420300-104B
Zoro #
G522656003
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
9.5 in
Height
14.2 in
Depth
10.7 in

Details

Max. Output Amps
30A
Max. HP
10 hp
Output Voltage
200 to 240V
Output Phase AC
Three
Standards
cULus, CE
Input Voltage
200 to 240V
Input Phase AC
Single

Description

Speed potentiometer; Fwd-Stop-Rev switch; UL/OSHA Compliant Isolator/Disconnect switch included. Voltage 10 HP; 200-240VAC Input & Output; Input Phase 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.