Zoro Homepage

Add-A-Fuse for Mini Blade LowPro

  • Mfr # LPS-08

  • Zoro # G113841740


product price: $9.19
/ea

Key Features

Series
LPS-08
Amp Range
40A
Voltage Rating
58V DC
Connector Type
Butt Splice
Body Length
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-08
Zoro #
G113841740
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
0.55 in
Body Width
0.9 in
Body Height
0.48 in
Height
0.48 in
Width
0.9 in
Length
0.55 in

Details

Item
Add-A-Fuse
Series
LPS-08
Amp Range
40A
Voltage Rating
58V DC
Connector Type
Butt Splice
Wire Range
16 AWG
Fits Fuse Style
Mini Style - Low Profile
Number of Circuits
2
Fits Fuse Type
Automotive Blade Fuses
Terminals Style
Wire Leads
Current Rating
40 A
Fuse Group
Mini Style - Low Profile
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
58V DC

Description

Add-A-Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.