Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Reset - 10-32 Stud, 24V 20A

  • Mfr # ACB-24-N-20A

  • Zoro # G013829879


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Series
ACB-24-N
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
Width
0.8 in
Depth
1-1/4 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB-24-N-20A
Zoro #
G013829879
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Depth
1-1/4 in
Height
1.3 in
Length
1.25 in

Details

Item
Circuit Breaker
Series
ACB-24-N
Amps
20A
Circuit Breaker Type
10-32 Stud (Shortstop Style) Circuit Breakers
DC Voltage Rating
24V DC
Agency Compliance
SAE J553
Standards
SAE J553
Features
Automatic Reset - Type I
Current Rating
20 A
Reset Type
Automatic Reset - Type I

Description

Automotive circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.