Zoro Homepage

Automotive Blade Fuse, ANK Series, 5A to 15A, 32V DC

  • Mfr # ANK-7.5A

  • Zoro # G413841587


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Series
ANK
Speed
Fast-Acting
Amps
5A to 15A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANK-7.5A
Zoro #
G413841587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.56 in
Width
0.17 in
Depth
0.72 in

Details

Item
Automotive Blade Fuse
Series
ANK
Speed
Fast-Acting
Amps
5A to 15A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Micro Blade
Body Material
Nylon
Standards
ISO, SAE
Fuse Type
Automotive Blade Fuse
Fuse Group
MICRO3 Style
Current Rating
7.5 A
Agency Compliance
ISO; SAE
Response Time
Fast
DC Interrupt Rating
1,000 A

Description

MICRO3 Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.