
Automotive Blade Fuse, ANR-W Series, 10A to 20A, 32V DC
Mfr # ANR-W-10A-18R
Zoro # G513840268
product price:Â $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Series
ANR-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANR-W-10A-18R
Zoro #
G513840268
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.76 in
Width
0.2 in
Depth
6.66 in
Details
Item
Automotive Blade Fuse
Series
ANR-W
Speed
Fast-Acting
Amps
10A to 20A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Regular (ATO/ATC Style)
Current Rating
10 A
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Fuse Group
Regular (ATO/ATC Style)
Response Time
Fast
Description
Regular Blade Fuse with Fuse Tap
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.