Automotive Blade Fuse, ANR58-UL Series, 500mA to 40A, 58V DC
- Mfr # ANR58-UL-1A
- Zoro # G113839983
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Series
ANR58-UL
Speed
Fast-Acting
Amps
500 mA to 40 A
DC Voltage Rating
58V DC
Interrupt Rating
1kA at 58V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANR58-UL-1A
- Zoro #
- G113839983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 0.75 in
- Width
- 0.2 in
- Depth
- 0.79 in
Details
- Item
- Automotive Blade Fuse
- Series
- ANR58-UL
- Speed
- Fast-Acting
- Amps
- 500 mA to 40 A
- DC Voltage Rating
- 58V DC
- Interrupt Rating
- 1kA at 58V DC
- Body Style
- Regular (ATO/ATC Style)
- Standards
- UL/CSA
- Response Time
- Fast
- Current Rating
- 1 A
- Fuse Group
- Regular (ATO/ATC Style)
- Agency Compliance
- cURus; UL 248
- DC Interrupt Rating
- 1,000 A
- Fuse Type
- Automotive Blade Fuse
Description
Automotive Blade Fuse, ANR58-UL Series, 500mA to 40A, 58V DC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.