Automotive Blade Fuse, ANX80-UL Series, 20A to 60A, 80V DC

  • Mfr # ANX80-UL-60A

  • Zoro # G813841361


product price:  $12.49
/ea

Key Features

Series
ANX80-UL
Speed
Fast-Acting
Amps
20A to 60A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANX80-UL-60A
Zoro #
G813841361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.18 in
Width
0.35 in
Depth
1.35 in

Details

Item
Automotive Blade Fuse
Series
ANX80-UL
Speed
Fast-Acting
Amps
20A to 60A
DC Voltage Rating
80V DC
Interrupt Rating
1kA at 80V DC
Body Style
Maxi Blade
Standards
UL/CSA
Agency Compliance
cURus; UL 248
Fuse Type
Automotive Blade Fuse
Response Time
Fast
Fuse Group
Maxi Style
DC Interrupt Rating
1,000 A
Current Rating
60 A

Description

Maxi Blade Fuse, UL Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.