Automotive Blade Fuse, APR Series, 1A to 40A, 32V DC

  • Mfr # APR-15A

  • Zoro # G013841437


product price: $0.35
/ea
Sold in multiples of 21 for $7.35

Key Features

Series
APR
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR-15A
Zoro #
G013841437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 in
Width
0.2 in
Depth
0.73 in

Details

Item
Automotive Blade Fuse
Series
APR
Speed
Fast-Acting
Amps
1A to 40A
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Regular (ATO/ATC Style)
Body Material
Polycarbonate
Standards
ISO, SAE
Agency Compliance
ISO; SAE
Fuse Group
Regular (ATO/ATC Style)
Fuse Type
Automotive Blade Fuse
DC Interrupt Rating
1,000 A
Current Rating
15 A
Response Time
Fast

Description

Regular Blade Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.