
Automotive Bolt-On Fuse, ANE-M Series, 40A to 600A, 125V DC
Mfr # ANE-M-175A
Zoro # G513840992
product price:Â $22.85
/eaKey Features
Series
ANE-M
Speed
Fast-Acting
Amps
40A to 600A
DC Voltage Rating
125V DC
Interrupt Rating
6kA at 125V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANE-M-175A
Zoro #
G513840992
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.19 in
Width
0.88 in
Depth
0.27 in
Details
Item
Automotive Bolt-On Fuse
Series
ANE-M
Speed
Fast-Acting
Amps
40A to 600A
DC Voltage Rating
125V DC
Interrupt Rating
6kA at 125V DC
Body Style
Bolt-On
Standards
UL/CSA
Fuse Group
Limiter Fuse
Response Time
Fast
DC Interrupt Rating
6,000 A
Fuse Type
Automotive Bolt-On Fuse
Agency Compliance
cURus; UL 248; ISO; SAE
Current Rating
175 A
Description
Bolt-On, Limiter-style fuse
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.